|
Flexibele grijparm 750mm
ERIKS Artikelnr: 12738774
Catalogusartikelnr 1: 65250016
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "claw gripper 750mm",
"item_id": "gr0000001362486",
"material_number": "12738774",
"price": "22.76",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "claw gripper 750mm",
"item_id": "gr0000001362486",
"material_number": "12738774",
"price": "22.76",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0185_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Klauwgrijperset 2-delig 250-750mm
ERIKS Artikelnr: 14593447
Catalogusartikelnr 1: 65250020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "claw gripper set 2-pc 250 + 750mm",
"item_id": "g1579278067989436",
"material_number": "14593447",
"price": "45.49",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "claw gripper set 2-pc 250 + 750mm",
"item_id": "g1579278067989436",
"material_number": "14593447",
"price": "45.49",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0185_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Grijper met klauw 170mm
ERIKS Artikelnr: 14593446
Catalogusartikelnr 1: 65250010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "claw grippers 170mm",
"item_id": "g1579278067989644",
"material_number": "14593446",
"price": "20.74",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "claw grippers 170mm",
"item_id": "g1579278067989644",
"material_number": "14593446",
"price": "20.74",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0185_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|