|
CAT
Pincet RVS 300mm
ERIKS Artikelnr: 12733364
Catalogusartikelnr 1: 034-0130-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tweezer, 300mm stainless",
"item_id": "gr0000001344801",
"material_number": "12733364",
"price": "57.48",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr1436360578676",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tweezer, 300mm stainless",
"item_id": "gr0000001344801",
"material_number": "12733364",
"price": "57.48",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr1436360578676",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|