KNIPEX
Precisie-pincet VDE spits recht 130mm
ERIKS Artikelnr: 23073710
Catalogusartikelnr 1: 92 27 61
Catalogusartikelnr. 2: 92 27 61
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "precision tweezers vde pointed straight 130mm",
"item_id": "gr0000000519864",
"material_number": "23073710",
"price": "31.2",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision tweezers vde pointed straight 130mm",
"item_id": "gr0000000519864",
"material_number": "23073710",
"price": "31.2",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
KNIPEX
Universele pincet 140mm RVS, glad
ERIKS Artikelnr: 14591182
Catalogusartikelnr 1: 65030030
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "universal tweezers 140mm stainless steel, smooth",
"item_id": "g1579278067988271",
"material_number": "14591182",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal tweezers 140mm stainless steel, smooth",
"item_id": "g1579278067988271",
"material_number": "14591182",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
KNIPEX
Universele pincet RVS 92 21 07
ERIKS Artikelnr: 14591183
Catalogusartikelnr 1: 65030025
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "universal tweezers stainless steel 92 21 07",
"item_id": "g1579278067988347",
"material_number": "14591183",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal tweezers stainless steel 92 21 07",
"item_id": "g1579278067988347",
"material_number": "14591183",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}