|
KNIPEX
Universele pincet 120mm roestvrij staal
ERIKS Artikelnr: 14591184
Catalogusartikelnr 1: 65110040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal tweezers 120mm stainless steel",
"item_id": "g1579278067988139",
"material_number": "14591184",
"price": "27.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr1000488936218066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal tweezers 120mm stainless steel",
"item_id": "g1579278067988139",
"material_number": "14591184",
"price": "27.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr1000488936218066",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Universele pincet 200mm RVS, geribbeld
ERIKS Artikelnr: 14591185
Catalogusartikelnr 1: 65110026
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal tweezers 200mm stainless steel, ribbed",
"item_id": "g1579278067988206",
"material_number": "14591185",
"price": "34.48",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr1000488936218066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal tweezers 200mm stainless steel, ribbed",
"item_id": "g1579278067988206",
"material_number": "14591185",
"price": "34.48",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr1000488936218066",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|