|
WERA
Elektronica- schroevendraaier binnenzeskant met kogelkop 1,5mm
ERIKS Artikelnr: 23082356
Catalogusartikelnr 1: 63760015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon with ball head 1.5mm",
"item_id": "gr0000000493455",
"material_number": "23082356",
"price": "6.36",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0014_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon with ball head 1.5mm",
"item_id": "gr0000000493455",
"material_number": "23082356",
"price": "6.36",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0014_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant met kogelkop 2mm
ERIKS Artikelnr: 23082354
Catalogusartikelnr 1: 63760020
Catalogusartikelnr. 2: 63760020-2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon with ball head 2mm",
"item_id": "gr0000000509735",
"material_number": "23082354",
"price": "5.84",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0014_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon with ball head 2mm",
"item_id": "gr0000000509735",
"material_number": "23082354",
"price": "5.84",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0014_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant met kogelkop 2,5mm
ERIKS Artikelnr: 23082357
Catalogusartikelnr 1: 63760025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon with ball head 2.5mm",
"item_id": "gr0000000540155",
"material_number": "23082357",
"price": "5.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0014_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon with ball head 2.5mm",
"item_id": "gr0000000540155",
"material_number": "23082357",
"price": "5.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0014_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant met kogelkop 3mm
ERIKS Artikelnr: 23082355
Catalogusartikelnr 1: 63760030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon with ball head 3mm",
"item_id": "gr0000000464396",
"material_number": "23082355",
"price": "5.28",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0014_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon with ball head 3mm",
"item_id": "gr0000000464396",
"material_number": "23082355",
"price": "5.28",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0014_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|