|
PB SWISS TOOLS
Schroevendraaier 400 T6x 50mm Classic
ERIKS Artikelnr: 23080292
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screwdriver 400 t6x 50mm classic",
"item_id": "gr0000000534066",
"material_number": "23080292",
"price": "0",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0052_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 400 T7x 50mm Classic
ERIKS Artikelnr: 23080293
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "screwdriver 400 t7x 50mm classic",
"item_id": "gr0000000512748",
"material_number": "23080293",
"price": "0",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0052_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 400 T27x125mm Classic
ERIKS Artikelnr: 14593373
Catalogusartikelnr 1: 59750027
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 400 t27x125mm classic",
"item_id": "g1579278067988859",
"material_number": "14593373",
"price": "17.42",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0052_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 400 t27x125mm classic",
"item_id": "g1579278067988859",
"material_number": "14593373",
"price": "17.42",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000801_0052_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|