|
WERA
Schroevendraaierdop 3/8" 8,0x 38,5mm i6kt. HF
ERIKS Artikelnr: 14586021
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" 8.0x 38.5mm i hex hf",
"item_id": "g1579278067929717",
"material_number": "14586021",
"price": "10.04",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1000488936218153",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 8.0x 38.5mm i hex hf",
"item_id": "g1579278067929717",
"material_number": "14586021",
"price": "10.04",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1000488936218153",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Schroeverdr.dop 3/8" TX-HF30x 9 mm
ERIKS Artikelnr: 14237579
Catalogusartikelnr 1: 60905020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" tx-hf30x 9 mm",
"item_id": "g1579278047136638",
"material_number": "14237579",
"price": "8.83",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1000488936218153",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" tx-hf30x 9 mm",
"item_id": "g1579278047136638",
"material_number": "14237579",
"price": "8.83",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1000488936218153",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|