PFERD
Vijlroltas 533WR 200mm 5-delig
ERIKS Artikelnr: 23870540
Catalogusartikelnr 1: 4007220011430
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "roll case 533wr",
"item_id": "gr0000000645969",
"material_number": "23870540",
"price": "41.97",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll case 533wr",
"item_id": "gr0000000645969",
"material_number": "23870540",
"price": "41.97",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PFERD
Vijlroltas 520WR 200mm 5-delig
ERIKS Artikelnr: 23870537
Catalogusartikelnr 1: 4007220011409
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "roll case 520wr",
"item_id": "gr0000000649779",
"material_number": "23870537",
"price": "44.12",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll case 520wr",
"item_id": "gr0000000649779",
"material_number": "23870537",
"price": "44.12",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PFERD
Vijlroltas 531 200mm 5-delig
ERIKS Artikelnr: 23870538
Catalogusartikelnr 1: 4007220011416
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "roll case 531wr",
"item_id": "gr0000000756996",
"material_number": "23870538",
"price": "38.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll case 531wr",
"item_id": "gr0000000756996",
"material_number": "23870538",
"price": "38.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PFERD
Vijlroltas 543WR 250mm 5-delig
ERIKS Artikelnr: 23870543
Catalogusartikelnr 1: 4007220011461
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "roll case 543wr",
"item_id": "gr0000000653147",
"material_number": "23870543",
"price": "53.55",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll case 543wr",
"item_id": "gr0000000653147",
"material_number": "23870543",
"price": "53.55",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
PFERD
Vijlroltas 541 250mm 5-delig
ERIKS Artikelnr: 23870541
Catalogusartikelnr 1: 4007220011447
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "roll case 541wr",
"item_id": "gr0000000724479",
"material_number": "23870541",
"price": "48.57",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll case 541wr",
"item_id": "gr0000000724479",
"material_number": "23870541",
"price": "48.57",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
PFERD
Vijlroltas 551 300mm 5-delig
ERIKS Artikelnr: 23870544
Catalogusartikelnr 1: 4007220011478
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "roll case 551wr",
"item_id": "gr0000000689293",
"material_number": "23870544",
"price": "65.45",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll case 551wr",
"item_id": "gr0000000689293",
"material_number": "23870544",
"price": "65.45",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
PFERD
Werkplaatsvijlenset 200mm kap 2 5-delig
ERIKS Artikelnr: 23430134
Catalogusartikelnr 1: 4007220011423
Catalogusartikelnr. 2: 65680200
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "workshop files set 200mm cut 2 5-pc.",
"item_id": "gr0000000666910",
"material_number": "23430134",
"price": "46.26",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop files set 200mm cut 2 5-pc.",
"item_id": "gr0000000666910",
"material_number": "23430134",
"price": "46.26",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
PFERD
Werkplaatsvijlenset 250mm kap 2 5-delig
ERIKS Artikelnr: 23430135
Catalogusartikelnr 1: 65680250
Catalogusartikelnr. 2: 4007220011454
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "workshop files set 250mm cut 2 5-pc.",
"item_id": "gr0000000712342",
"material_number": "23430135",
"price": "79.57",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop files set 250mm cut 2 5-pc.",
"item_id": "gr0000000712342",
"material_number": "23430135",
"price": "79.57",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
PFERD
Vijlenset H2 300mm 5-delig
ERIKS Artikelnr: 23870545
Catalogusartikelnr 1: 65680300
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "roll case 552wr",
"item_id": "gr0000000613951",
"material_number": "23870545",
"price": "66.81",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll case 552wr",
"item_id": "gr0000000613951",
"material_number": "23870545",
"price": "66.81",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0099",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}