|
FACOM
293A.3 - Set van 9 slagcijfers 3mm
ERIKS Artikelnr: 23445576
Catalogusartikelnr 1: 293A.3
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "293a.3 - set of 9 figure punches 3mm",
"item_id": "gr0000000621152",
"material_number": "23445576",
"price": "0",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
293A.4 - Set van 9 slagcijfers 4mm
ERIKS Artikelnr: 23445577
Catalogusartikelnr 1: 293A.4
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "293a.4 - set of 9 figure punches 4mm",
"item_id": "gr0000000684364",
"material_number": "23445577",
"price": "33.12",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "293a.4 - set of 9 figure punches 4mm",
"item_id": "gr0000000684364",
"material_number": "23445577",
"price": "33.12",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
293A.5 - Set van 9 slagcijfers 5mm
ERIKS Artikelnr: 23445578
Catalogusartikelnr 1: 293A.5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "293a.5 - set of 9 figure punches 5mm",
"item_id": "gr0000000743470",
"material_number": "23445578",
"price": "41.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "293a.5 - set of 9 figure punches 5mm",
"item_id": "gr0000000743470",
"material_number": "23445578",
"price": "41.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
293A.6 - Set van 9 slagcijfers 6mm
ERIKS Artikelnr: 23445579
Catalogusartikelnr 1: 293A.6
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "293a.6 - set of 9 figure punches 6mm",
"item_id": "gr0000000752182",
"material_number": "23445579",
"price": "41.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "293a.6 - set of 9 figure punches 6mm",
"item_id": "gr0000000752182",
"material_number": "23445579",
"price": "41.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
293A.8 - -Set van 9 slagcijfers 8mm
ERIKS Artikelnr: 23445580
Catalogusartikelnr 1: 293A.8
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "293a.8 - set of 9 figure punches 8mm",
"item_id": "gr0000000685982",
"material_number": "23445580",
"price": "66.51",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "293a.8 - set of 9 figure punches 8mm",
"item_id": "gr0000000685982",
"material_number": "23445580",
"price": "66.51",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0002_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|