|
FORMAT
Slagcijferset lettergrootte 3mm
ERIKS Artikelnr: 23429861
Catalogusartikelnr 1: 97200003
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "numbers punch set font size 3mm",
"item_id": "gr0000000890286",
"material_number": "23429861",
"price": "8.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set font size 3mm",
"item_id": "gr0000000890286",
"material_number": "23429861",
"price": "8.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Slagcijferset lettergrootte 10mm
ERIKS Artikelnr: 23429866
Catalogusartikelnr 1: 97200010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "numbers punch set font size 10mm",
"item_id": "gr0000000892223",
"material_number": "23429866",
"price": "19.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set font size 10mm",
"item_id": "gr0000000892223",
"material_number": "23429866",
"price": "19.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Slagcijferset lettergrootte 2mm
ERIKS Artikelnr: 23429860
Catalogusartikelnr 1: 97200002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "numbers punch set font size 2mm",
"item_id": "gr0000000896496",
"material_number": "23429860",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set font size 2mm",
"item_id": "gr0000000896496",
"material_number": "23429860",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Slagcijferset lettergrootte 6mm
ERIKS Artikelnr: 23429864
Catalogusartikelnr 1: 97200006
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "numbers punch set font size 6mm",
"item_id": "gr0000000877812",
"material_number": "23429864",
"price": "10.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set font size 6mm",
"item_id": "gr0000000877812",
"material_number": "23429864",
"price": "10.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Slagcijferset lettergrootte 4mm
ERIKS Artikelnr: 23429862
Catalogusartikelnr 1: 97200004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "numbers punch set font size 4mm",
"item_id": "gr0000000883582",
"material_number": "23429862",
"price": "8.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set font size 4mm",
"item_id": "gr0000000883582",
"material_number": "23429862",
"price": "8.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0003_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|