|
TURNUS
Slagcijferset vernikkeld lettergrootte 4mm
ERIKS Artikelnr: 12064230
Catalogusartikelnr 1: 97220004
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 4mm",
"item_id": "gr0000000538145",
"material_number": "12064230",
"price": "7.75",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 4mm",
"item_id": "gr0000000538145",
"material_number": "12064230",
"price": "7.75",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
TURNUS
Slagcijferset vernikkeld lettergrootte 12mm
ERIKS Artikelnr: 12532670
Catalogusartikelnr 1: 97220012
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 12mm",
"item_id": "gr0000001267886",
"material_number": "12532670",
"price": "20.46",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 12mm",
"item_id": "gr0000001267886",
"material_number": "12532670",
"price": "20.46",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
TURNUS
Slagcijferset vernikkeld lettergrootte 5mm
ERIKS Artikelnr: 12064231
Catalogusartikelnr 1: 97220005
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 5mm",
"item_id": "gr0000000466082",
"material_number": "12064231",
"price": "8.5",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 5mm",
"item_id": "gr0000000466082",
"material_number": "12064231",
"price": "8.5",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|
|
TURNUS
Slagcijferset vernikkeld lettergrootte 6mm
ERIKS Artikelnr: 12064232
Catalogusartikelnr 1: 97220006
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 6mm",
"item_id": "gr0000000488220",
"material_number": "12064232",
"price": "9.37",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 6mm",
"item_id": "gr0000000488220",
"material_number": "12064232",
"price": "9.37",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}
|
|
TURNUS
Slagcijferset vernikkeld lettergrootte 8mm
ERIKS Artikelnr: 12064233
Catalogusartikelnr 1: 97220008
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 8mm",
"item_id": "gr0000000527028",
"material_number": "12064233",
"price": "12.84",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 8mm",
"item_id": "gr0000000527028",
"material_number": "12064233",
"price": "12.84",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}
|