|
AMF
Haaksleutel scharnierend met nok 3mm 22-35mm
ERIKS Artikelnr: 12567252
Catalogusartikelnr 1: 58240220
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hinged hook spanner with pin 3mm 22-35mm",
"item_id": "gr0000000616329",
"material_number": "12567252",
"price": "24.44",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hinged hook spanner with pin 3mm 22-35mm",
"item_id": "gr0000000616329",
"material_number": "12567252",
"price": "24.44",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
AMF
Haaksleutel scharnierend met nok 4mm 35-60mm
ERIKS Artikelnr: 23063855
Catalogusartikelnr 1: 58240350
Catalogusartikelnr. 2: 58240350
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hinged hook spanner with pin 4mm 35-60mm",
"item_id": "gr0000000639750",
"material_number": "23063855",
"price": "26.27",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hinged hook spanner with pin 4mm 35-60mm",
"item_id": "gr0000000639750",
"material_number": "23063855",
"price": "26.27",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
AMF
Haaksleutel scharnierend met nok 5mm 60-90mm
ERIKS Artikelnr: 12567254
Catalogusartikelnr 1: 58240600
Catalogusartikelnr. 2: 58240600-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hinged hook spanner with pin 5mm 60-90mm",
"item_id": "gr0000001263501",
"material_number": "12567254",
"price": "32.13",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hinged hook spanner with pin 5mm 60-90mm",
"item_id": "gr0000001263501",
"material_number": "12567254",
"price": "32.13",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
AMF
Haaksleutel scharnierend met nok 6mm 60-90mm
ERIKS Artikelnr: 23063857
Catalogusartikelnr 1: 58240601
Catalogusartikelnr. 2: 58240601
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hinged hook spanner with pin 6mm 60-90mm",
"item_id": "gr0000000715747",
"material_number": "23063857",
"price": "32.13",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hinged hook spanner with pin 6mm 60-90mm",
"item_id": "gr0000000715747",
"material_number": "23063857",
"price": "32.13",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
AMF
Haaksleutel scharnierend met nok 6mm 95-155mm
ERIKS Artikelnr: 23063859
Catalogusartikelnr 1: 58240990
Catalogusartikelnr. 2: 58240990
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hinged hook spanner with pin 6mm 95-155mm",
"item_id": "gr0000000546554",
"material_number": "23063859",
"price": "48.84",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hinged hook spanner with pin 6mm 95-155mm",
"item_id": "gr0000000546554",
"material_number": "23063859",
"price": "48.84",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
AMF
Haaksleutel scharnierend met nok 10mm 165-230mm
ERIKS Artikelnr: 12567257
Catalogusartikelnr 1: 58241650
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hinged hook spanner with pin 10mm 165-230mm",
"item_id": "gr0000000756036",
"material_number": "12567257",
"price": "78.52",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hinged hook spanner with pin 10mm 165-230mm",
"item_id": "gr0000000756036",
"material_number": "12567257",
"price": "78.52",
"item_brand": "amf",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0142_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|