|
THORMAS
Lange handwielsleutel vonkvrij Cu-Be 3"-7" 210mm
ERIKS Artikelnr: 13408713
Catalogusartikelnr 1: 971432
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "valve wheel handle non sparking cu-be 210 mm 3"- 7"",
"item_id": "g1388138259716490",
"material_number": "13408713",
"price": "162.66",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0175_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve wheel handle non sparking cu-be 210 mm 3"- 7"",
"item_id": "g1388138259716490",
"material_number": "13408713",
"price": "162.66",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0175_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
THORMAS
Lange handwielsleutel vonkvrij Cu-Be 8"-15" 400mm
ERIKS Artikelnr: 13408714
Catalogusartikelnr 1: 971433
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "valve wheel handle non sparking cu-be 400 mm 8"- 15"",
"item_id": "g1388138259717838",
"material_number": "13408714",
"price": "387.81",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0175_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve wheel handle non sparking cu-be 400 mm 8"- 15"",
"item_id": "g1388138259717838",
"material_number": "13408714",
"price": "387.81",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0175_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
THORMAS
Lange handwielsleutel vonkvrij Cu-Be 16"-20" 490mm
ERIKS Artikelnr: 13408715
Catalogusartikelnr 1: 971434
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "valve wheel handle non sparking cu-be 490 mm 16"- 20"",
"item_id": "g1388138259716323",
"material_number": "13408715",
"price": "347.29",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0175_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve wheel handle non sparking cu-be 490 mm 16"- 20"",
"item_id": "g1388138259716323",
"material_number": "13408715",
"price": "347.29",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0175_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
THORMAS
Lange handwielsleutel vonkvrij Cu-Be 16"-20" 800mm
ERIKS Artikelnr: 13408716
Catalogusartikelnr 1: 971441
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "valve wheel handle non sparking cu-be 800 mm 16"- 20"",
"item_id": "g1388138259717022",
"material_number": "13408716",
"price": "606.7",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0175_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve wheel handle non sparking cu-be 800 mm 16"- 20"",
"item_id": "g1388138259717022",
"material_number": "13408716",
"price": "606.7",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0175_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|