|
PB SWISS TOOLS
Haakse inbussleutel DIN 911 verchroomd 0,89mm
ERIKS Artikelnr: 23064831
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "offset screwdriver din 911 chrome-plated 0.89mm",
"item_id": "gr0000000503954",
"material_number": "23064831",
"price": "2.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000818_0110_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "offset screwdriver din 911 chrome-plated 0.89mm",
"item_id": "gr0000000503954",
"material_number": "23064831",
"price": "2.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000818_0110_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|