|
KNIPEX
98 04 17 Steeksleutel met T-greep 200 mm
ERIKS Artikelnr: 23066371
Catalogusartikelnr 1: 98 04 17
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "98 04 17 nut driver with t-handle 200 mm",
"item_id": "gr0000000489800",
"material_number": "23066371",
"price": "46.83",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 04 17 nut driver with t-handle 200 mm",
"item_id": "gr0000000489800",
"material_number": "23066371",
"price": "46.83",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
98 04 19 Steeksleutel met T-greep 200 mm
ERIKS Artikelnr: 23066372
Catalogusartikelnr 1: 98 04 19
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "98 04 19 nut driver with t-handle 200 mm",
"item_id": "gr0000000766973",
"material_number": "23066372",
"price": "48.5",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 04 19 nut driver with t-handle 200 mm",
"item_id": "gr0000000766973",
"material_number": "23066372",
"price": "48.5",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
98 04 22 Steeksleutel met T-greep 200 mm
ERIKS Artikelnr: 23066373
Catalogusartikelnr 1: 98 04 22
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "98 04 22 nut driver with t-handle 200 mm",
"item_id": "gr0000000656038",
"material_number": "23066373",
"price": "52.56",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 04 22 nut driver with t-handle 200 mm",
"item_id": "gr0000000656038",
"material_number": "23066373",
"price": "52.56",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
98 05 17 Steeksleutel met T-greep 300 mm
ERIKS Artikelnr: 11755477
Catalogusartikelnr 1: 98 05 17
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "98 05 17 nut driver with t-handle 300 mm",
"item_id": "gr0000000601327",
"material_number": "11755477",
"price": "54.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 05 17 nut driver with t-handle 300 mm",
"item_id": "gr0000000601327",
"material_number": "11755477",
"price": "54.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
98 05 19 Steeksleutel met T-greep 300 mm
ERIKS Artikelnr: 11755478
Catalogusartikelnr 1: 98 05 19
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "98 05 19 nut driver with t-handle 300 mm",
"item_id": "gr0000000645225",
"material_number": "11755478",
"price": "55.35",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 05 19 nut driver with t-handle 300 mm",
"item_id": "gr0000000645225",
"material_number": "11755478",
"price": "55.35",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0061_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|