|
HAZET
Kruissleutel 750mm 6-kant 24x27x30x32mm
ERIKS Artikelnr: 12738959
Catalogusartikelnr 1: 69780030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cross wrench 750mm hex. 24x27x30x32mm",
"item_id": "gr0000001362946",
"material_number": "12738959",
"price": "379.84",
"item_brand": "hazet",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1445324323771",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cross wrench 750mm hex. 24x27x30x32mm",
"item_id": "gr0000001362946",
"material_number": "12738959",
"price": "379.84",
"item_brand": "hazet",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1445324323771",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HAZET
Kruissleutel 750mm 6-kant 24x27x32mmxDIN 3120 3/4" buiten
ERIKS Artikelnr: 12738961
Catalogusartikelnr 1: 69780040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cross wrench 750mm hexagon 24x27x32mmxdin 3120 3/4" outer",
"item_id": "gr0000001366047",
"material_number": "12738961",
"price": "379.84",
"item_brand": "hazet",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1445324323771",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cross wrench 750mm hexagon 24x27x32mmxdin 3120 3/4" outer",
"item_id": "gr0000001366047",
"material_number": "12738961",
"price": "379.84",
"item_brand": "hazet",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1445324323771",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HAZET
Kruissleutel voor personenautos 6-kant 17x19x21mmx13/16"
ERIKS Artikelnr: 12738955
Catalogusartikelnr 1: 69780010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cross wrench hex. 17x19x21mmx13/16"",
"item_id": "gr0000001361845",
"material_number": "12738955",
"price": "94.69",
"item_brand": "hazet",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1445324323771",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cross wrench hex. 17x19x21mmx13/16"",
"item_id": "gr0000001361845",
"material_number": "12738955",
"price": "94.69",
"item_brand": "hazet",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1445324323771",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HAZET
Kruissleutel voor personenautos 6-kant 17x19x22mmxDIN 3120 1/2" buiten
ERIKS Artikelnr: 12738957
Catalogusartikelnr 1: 69780020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cross wrench hexagon 17x19x22mmxdin 3120 1/2" outer",
"item_id": "gr0000001361064",
"material_number": "12738957",
"price": "94.73",
"item_brand": "hazet",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1445324323771",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cross wrench hexagon 17x19x22mmxdin 3120 1/2" outer",
"item_id": "gr0000001361064",
"material_number": "12738957",
"price": "94.73",
"item_brand": "hazet",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1445324323771",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|