|
FACOM
440.19SLS ringsteeksleutel 19mm
ERIKS Artikelnr: 13378805
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "440.19sls ringsteeksleutel 19mm",
"item_id": "g1579278047128233",
"material_number": "13378805",
"price": "27.93",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1579278055155989",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "440.19sls ringsteeksleutel 19mm",
"item_id": "g1579278047128233",
"material_number": "13378805",
"price": "27.93",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1579278055155989",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
sls metrische ringsteeksleutel 32mm
ERIKS Artikelnr: 13545657
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sls metrische ringsteeksleutel 32mm",
"item_id": "g1579278047129581",
"material_number": "13545657",
"price": "40.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1579278055155989",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sls metrische ringsteeksleutel 32mm",
"item_id": "g1579278047129581",
"material_number": "13545657",
"price": "40.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1579278055155989",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|