|
FORMAT
Gatenschaar rechts 250mm
ERIKS Artikelnr: 23074261
Catalogusartikelnr 1: 70730250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "punch tin snips right 250mm",
"item_id": "gr0000000747534",
"material_number": "23074261",
"price": "23.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0042_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch tin snips right 250mm",
"item_id": "gr0000000747534",
"material_number": "23074261",
"price": "23.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0042_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Gatenschaar rechts 275mm
ERIKS Artikelnr: 23074262
Catalogusartikelnr 1: 70730275
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "punch tin snips right 275mm",
"item_id": "gr0000000669865",
"material_number": "23074262",
"price": "25.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0042_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch tin snips right 275mm",
"item_id": "gr0000000669865",
"material_number": "23074262",
"price": "25.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0042_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Gatenschaar rechts 300mm
ERIKS Artikelnr: 23074314
Catalogusartikelnr 1: 70730300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "punch tin snips right 300mm",
"item_id": "gr0000000519906",
"material_number": "23074314",
"price": "28.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0042_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch tin snips right 300mm",
"item_id": "gr0000000519906",
"material_number": "23074314",
"price": "28.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0042_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|