FACOM
Borgveertang - 199A.9 - 90° inwendig 8-11 mm
ERIKS Artikelnr: 11953011
Catalogusartikelnr 1: 199A.9
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "circlip pliers - 199a.9 - 90° internal 8-11 mm",
"item_id": "gr0000000613289",
"material_number": "11953011",
"price": "28.11",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 199a.9 - 90° internal 8-11 mm",
"item_id": "gr0000000613289",
"material_number": "11953011",
"price": "28.11",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FACOM
Borgveertang - 199A.18 - 90° inwendig 18-60 mm
ERIKS Artikelnr: 11953013
Catalogusartikelnr 1: 199A.18
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "circlip pliers - 199a.18 - 90° internal 18-60 mm",
"item_id": "gr0000000660149",
"material_number": "11953013",
"price": "31.62",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 199a.18 - 90° internal 18-60 mm",
"item_id": "gr0000000660149",
"material_number": "11953013",
"price": "31.62",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FACOM
Borgveertang - 199A.13 - 90° inwendig 12-25 mm
ERIKS Artikelnr: 11953012
Catalogusartikelnr 1: 199A.13
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "circlip pliers - 199a.13 - 90° internal 12-25 mm",
"item_id": "gr0000000704418",
"material_number": "11953012",
"price": "29.51",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 199a.13 - 90° internal 12-25 mm",
"item_id": "gr0000000704418",
"material_number": "11953012",
"price": "29.51",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FACOM
Borgveertang - 199A.23 - 90° inwendig 31-100 mm
ERIKS Artikelnr: 11953014
Catalogusartikelnr 1: 199A.23
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "circlip pliers - 199a.23 - 90° internal 31-100 mm",
"item_id": "gr0000000724698",
"material_number": "11953014",
"price": "38.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 199a.23 - 90° internal 31-100 mm",
"item_id": "gr0000000724698",
"material_number": "11953014",
"price": "38.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FACOM
Borgveertang - 199A.32 - 90° inwendig 85-200 mm
ERIKS Artikelnr: 11953020
Catalogusartikelnr 1: 199A.32
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "circlip pliers - 199a.32 - 90° internal 85-200 mm",
"item_id": "gr0000000752079",
"material_number": "11953020",
"price": "50.79",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 199a.32 - 90° internal 85-200 mm",
"item_id": "gr0000000752079",
"material_number": "11953020",
"price": "50.79",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0046_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}