|
FORMAT
Borgringtang buiten gebogen A01 125mm
ERIKS Artikelnr: 23071737
Catalogusartikelnr 1: 56260001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers curved a01 125mm",
"item_id": "gr0000000615191",
"material_number": "23071737",
"price": "16.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers curved a01 125mm",
"item_id": "gr0000000615191",
"material_number": "23071737",
"price": "16.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang buiten gebogen A11 125mm
ERIKS Artikelnr: 23071738
Catalogusartikelnr 1: 56260011
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers curved a11 125mm",
"item_id": "gr0000000685101",
"material_number": "23071738",
"price": "13.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers curved a11 125mm",
"item_id": "gr0000000685101",
"material_number": "23071738",
"price": "13.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang buiten gebogen A21 160mm
ERIKS Artikelnr: 23071739
Catalogusartikelnr 1: 56260021
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers curved a21 160mm",
"item_id": "gr0000000734154",
"material_number": "23071739",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers curved a21 160mm",
"item_id": "gr0000000734154",
"material_number": "23071739",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang buiten gebogen A31 200mm
ERIKS Artikelnr: 23071740
Catalogusartikelnr 1: 56260031
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers curved a31 200mm",
"item_id": "gr0000000749450",
"material_number": "23071740",
"price": "20.49",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers curved a31 200mm",
"item_id": "gr0000000749450",
"material_number": "23071740",
"price": "20.49",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang buiten gebogen A41 275mm
ERIKS Artikelnr: 23071741
Catalogusartikelnr 1: 56260041
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers curved a41 275mm",
"item_id": "gr0000000672816",
"material_number": "23071741",
"price": "32.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers curved a41 275mm",
"item_id": "gr0000000672816",
"material_number": "23071741",
"price": "32.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0080_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|