|
FORMAT
Borgringtang binnen recht J0 145mm
ERIKS Artikelnr: 23071722
Catalogusartikelnr 1: 56170000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers straight j0 145mm",
"item_id": "gr0000000688004",
"material_number": "23071722",
"price": "12.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers straight j0 145mm",
"item_id": "gr0000000688004",
"material_number": "23071722",
"price": "12.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang binnen recht J1 145mm
ERIKS Artikelnr: 23071723
Catalogusartikelnr 1: 56170001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers straight j1 145mm",
"item_id": "gr0000000541993",
"material_number": "23071723",
"price": "11.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers straight j1 145mm",
"item_id": "gr0000000541993",
"material_number": "23071723",
"price": "11.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang binnen recht J2 185mm
ERIKS Artikelnr: 23071724
Catalogusartikelnr 1: 56170002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers straight j2 185mm",
"item_id": "gr0000000666442",
"material_number": "23071724",
"price": "12.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers straight j2 185mm",
"item_id": "gr0000000666442",
"material_number": "23071724",
"price": "12.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang binnen recht J3 230mm
ERIKS Artikelnr: 23071725
Catalogusartikelnr 1: 56170003
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers straight j3 230mm",
"item_id": "gr0000000709732",
"material_number": "23071725",
"price": "17.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers straight j3 230mm",
"item_id": "gr0000000709732",
"material_number": "23071725",
"price": "17.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang binnen recht J4 310mm
ERIKS Artikelnr: 23071726
Catalogusartikelnr 1: 56170004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers straight j4 310mm",
"item_id": "gr0000000631001",
"material_number": "23071726",
"price": "30.8",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers straight j4 310mm",
"item_id": "gr0000000631001",
"material_number": "23071726",
"price": "30.8",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0070_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|