|
FACOM
Zijkniptang - 990.B0 - Boutenschaar axiale snede 450mm
ERIKS Artikelnr: 23448711
Catalogusartikelnr 1: 990.B0
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter - 990.b0 - bolt cropper 450mm",
"item_id": "gr0000000610698",
"material_number": "23448711",
"price": "41.3",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter - 990.b0 - bolt cropper 450mm",
"item_id": "gr0000000610698",
"material_number": "23448711",
"price": "41.3",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Zijkniptang - 990.B1 - Boutenschaar axiale snede 600mm
ERIKS Artikelnr: 23448712
Catalogusartikelnr 1: 990.B1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter - 990.b1 - bolt cropper axiale cut 600mm",
"item_id": "gr0000000756172",
"material_number": "23448712",
"price": "52.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter - 990.b1 - bolt cropper axiale cut 600mm",
"item_id": "gr0000000756172",
"material_number": "23448712",
"price": "52.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Zijkniptang - 990.B2 - Boutenschaar axiale snede 750mm
ERIKS Artikelnr: 23448713
Catalogusartikelnr 1: 990.B2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter - 990.b2 - bolt cropper axiale cut 750mm",
"item_id": "gr0000000705377",
"material_number": "23448713",
"price": "66.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter - 990.b2 - bolt cropper axiale cut 750mm",
"item_id": "gr0000000705377",
"material_number": "23448713",
"price": "66.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Zijkniptang - 990.B3 - Boutenschaar axiale snede 900mm
ERIKS Artikelnr: 23448714
Catalogusartikelnr 1: 990.B3
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter - 990.b3 - bolt cropper axiale cut 900mm",
"item_id": "gr0000000620226",
"material_number": "23448714",
"price": "88.2",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter - 990.b3 - bolt cropper axiale cut 900mm",
"item_id": "gr0000000620226",
"material_number": "23448714",
"price": "88.2",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Zijkniptang - 990.B4 - Boutenschaar axiale snede 1050mm
ERIKS Artikelnr: 23448715
Catalogusartikelnr 1: 990.B4
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter - 990.b4 - bolt cropper axiale cut 1050mm",
"item_id": "gr0000000675439",
"material_number": "23448715",
"price": "146.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter - 990.b4 - bolt cropper axiale cut 1050mm",
"item_id": "gr0000000675439",
"material_number": "23448715",
"price": "146.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FACOM
Zijkniptang - 990.RB0 - Boutenschaar vlakke snede 450mm
ERIKS Artikelnr: 23448717
Catalogusartikelnr 1: 990.RB0
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter - 990.rb0 - bolt cropper flat cut 450mm",
"item_id": "gr0000000619286",
"material_number": "23448717",
"price": "73.59",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter - 990.rb0 - bolt cropper flat cut 450mm",
"item_id": "gr0000000619286",
"material_number": "23448717",
"price": "73.59",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FACOM
Zijkniptang - 990.RB00 - Boutenschaar vlakke snede 350mm
ERIKS Artikelnr: 23448716
Catalogusartikelnr 1: 990.RB00
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter - 990.rb00 - bolt cropper flat cut 350mm",
"item_id": "gr0000000717962",
"material_number": "23448716",
"price": "73.59",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter - 990.rb00 - bolt cropper flat cut 350mm",
"item_id": "gr0000000717962",
"material_number": "23448716",
"price": "73.59",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0134_gge",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|