KNIPEX
Boutensnijder 460mm
ERIKS Artikelnr: 11935869
Catalogusartikelnr 1: 71 72 460
Catalogusartikelnr. 2: 71 72 460
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bolt cutter 460mm",
"item_id": "gr0000000480178",
"material_number": "11935869",
"price": "135.63",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 460mm",
"item_id": "gr0000000480178",
"material_number": "11935869",
"price": "135.63",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
KNIPEX
Boutensnijder 460mm
ERIKS Artikelnr: 11935869
Catalogusartikelnr 1: 71 72 460
Catalogusartikelnr. 2: 71 72 460
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bolt cutter 460mm",
"item_id": "gr0000000608575",
"material_number": "11935869",
"price": "129.18",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 460mm",
"item_id": "gr0000000608575",
"material_number": "11935869",
"price": "129.18",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
KNIPEX
Boutensnijder 610mm
ERIKS Artikelnr: 11935870
Catalogusartikelnr 1: 71 72 610
Catalogusartikelnr. 2: 71 72 610
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bolt cutter 610mm",
"item_id": "gr0000000632507",
"material_number": "11935870",
"price": "156.99",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 610mm",
"item_id": "gr0000000632507",
"material_number": "11935870",
"price": "156.99",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
KNIPEX
Boutensnijder 760mm
ERIKS Artikelnr: 11935871
Catalogusartikelnr 1: 71 72 760
Catalogusartikelnr. 2: 71 72 760
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bolt cutter 760mm",
"item_id": "gr0000000730584",
"material_number": "11935871",
"price": "205.52",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 760mm",
"item_id": "gr0000000730584",
"material_number": "11935871",
"price": "205.52",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
KNIPEX
Boutensnijder 910mm
ERIKS Artikelnr: 11935872
Catalogusartikelnr 1: 71 72 910
Catalogusartikelnr. 2: 71 72 910
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bolt cutter 910mm",
"item_id": "gr0000000612671",
"material_number": "11935872",
"price": "269.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 910mm",
"item_id": "gr0000000612671",
"material_number": "11935872",
"price": "269.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}