|
KNIPEX
15 51 160 Afstriptang met kunststof bekleed 160 mm
ERIKS Artikelnr: 23072792
Catalogusartikelnr 1: 15 51 160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "15 51 160 insulation stripper plastic coated 160 mm",
"item_id": "gr0000000477529",
"material_number": "23072792",
"price": "51.22",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0104_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "15 51 160 insulation stripper plastic coated 160 mm",
"item_id": "gr0000000477529",
"material_number": "23072792",
"price": "51.22",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0104_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
15 61 160 Afstriptang met kunststof bekleed 160 mm
ERIKS Artikelnr: 23072793
Catalogusartikelnr 1: 15 61 160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "15 61 160 insulation stripper plastic coated 160 mm",
"item_id": "gr0000000510961",
"material_number": "23072793",
"price": "51.22",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0104_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "15 61 160 insulation stripper plastic coated 160 mm",
"item_id": "gr0000000510961",
"material_number": "23072793",
"price": "51.22",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0104_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
15 81 160 Afstriptang met kunststof bekleed 160 mm
ERIKS Artikelnr: 23072794
Catalogusartikelnr 1: 15 81 160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "15 81 160 insulation stripper plastic coated 160 mm",
"item_id": "gr0000000460437",
"material_number": "23072794",
"price": "51.22",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0104_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "15 81 160 insulation stripper plastic coated 160 mm",
"item_id": "gr0000000460437",
"material_number": "23072794",
"price": "51.22",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0104_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|