|
FORMAT
Automatische griptang 150mm
ERIKS Artikelnr: 14567563
Catalogusartikelnr 1: 67260150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "automatic grip pliers 150mm",
"item_id": "g1579278067599754",
"material_number": "14567563",
"price": "43.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "automatic grip pliers 150mm",
"item_id": "g1579278067599754",
"material_number": "14567563",
"price": "43.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218026",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Automatische griptang 250mm
ERIKS Artikelnr: 14567564
Catalogusartikelnr 1: 67260250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "automatic grip pliers 250mm",
"item_id": "g1579278067599962",
"material_number": "14567564",
"price": "51.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "automatic grip pliers 250mm",
"item_id": "g1579278067599962",
"material_number": "14567564",
"price": "51.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218026",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|