|
GEDORE
Gripsleutel 19mm
ERIKS Artikelnr: 12510240
Catalogusartikelnr 1: 2325411
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grip wrench 19mm",
"item_id": "gr0000001265978",
"material_number": "12510240",
"price": "67.04",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip wrench 19mm",
"item_id": "gr0000001265978",
"material_number": "12510240",
"price": "67.04",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0086_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|