|
FORMAT
Griptang 175mm prisma onder
ERIKS Artikelnr: 14568236
Catalogusartikelnr 1: 67230175
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grip pliers 175mm lower v-block",
"item_id": "g1579278067599796",
"material_number": "14568236",
"price": "21.65",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip pliers 175mm lower v-block",
"item_id": "g1579278067599796",
"material_number": "14568236",
"price": "21.65",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218027",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Griptang 250mm dubbel prisma
ERIKS Artikelnr: 14568237
Catalogusartikelnr 1: 67232250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grip pliers 250mm double v-block",
"item_id": "g1579278067599735",
"material_number": "14568237",
"price": "18.8",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip pliers 250mm double v-block",
"item_id": "g1579278067599735",
"material_number": "14568237",
"price": "18.8",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218027",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Griptang 250mm prisma onder
ERIKS Artikelnr: 14568239
Catalogusartikelnr 1: 67230250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grip pliers 250mm lower v-block",
"item_id": "g1579278067599249",
"material_number": "14568239",
"price": "22.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip pliers 250mm lower v-block",
"item_id": "g1579278067599249",
"material_number": "14568239",
"price": "22.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218027",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Griptang 300mm prisma onder
ERIKS Artikelnr: 14568240
Catalogusartikelnr 1: 67230300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grip pliers 300mm lower v-block",
"item_id": "g1579278067599450",
"material_number": "14568240",
"price": "27.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip pliers 300mm lower v-block",
"item_id": "g1579278067599450",
"material_number": "14568240",
"price": "27.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218027",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|