|
FORMAT
Klem-griptang 150mm losse bekken
ERIKS Artikelnr: 14568655
Catalogusartikelnr 1: 56880150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping gripping pliers 150mm moving jaws",
"item_id": "g1579278067600283",
"material_number": "14568655",
"price": "24.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218220",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping gripping pliers 150mm moving jaws",
"item_id": "g1579278067600283",
"material_number": "14568655",
"price": "24.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218220",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Klem-griptang 275mm losse bekken
ERIKS Artikelnr: 14568657
Catalogusartikelnr 1: 56880275
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping gripping pliers 275mm moving jaws",
"item_id": "g1579278067600426",
"material_number": "14568657",
"price": "37.42",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218220",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping gripping pliers 275mm moving jaws",
"item_id": "g1579278067600426",
"material_number": "14568657",
"price": "37.42",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218220",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Klem-griptang 460mm losse bekken
ERIKS Artikelnr: 14568658
Catalogusartikelnr 1: 56880455
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping gripping pliers 460mm moving jaws",
"item_id": "g1579278067600446",
"material_number": "14568658",
"price": "64.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218220",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping gripping pliers 460mm moving jaws",
"item_id": "g1579278067600446",
"material_number": "14568658",
"price": "64.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936218220",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|