|
FACOM
Kopkniptang 200mm SLS 190.20CPESLS
ERIKS Artikelnr: 13686045
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "end cutting pliers 200mm sls 190.20cpesl",
"item_id": "g1579278044791516",
"material_number": "13686045",
"price": "67.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0030_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end cutting pliers 200mm sls 190.20cpesl",
"item_id": "g1579278044791516",
"material_number": "13686045",
"price": "67.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0030_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|