|
KNIPEX
Waterpomptang Cobra met kunststof grepen 125mm
ERIKS Artikelnr: 11935882
Catalogusartikelnr 1: 87 01 125
Catalogusartikelnr. 2: 87 01 125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pliers wrench cobra with plastic handles 125mm",
"item_id": "gr0000000483809",
"material_number": "11935882",
"price": "32.2",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0182_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench cobra with plastic handles 125mm",
"item_id": "gr0000000483809",
"material_number": "11935882",
"price": "32.2",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0182_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|