|
CAT
Zijsnijtang RVS 150mm
ERIKS Artikelnr: 12733809
Catalogusartikelnr 1: 030-0715-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter 150mm stainless",
"item_id": "gr0000001344929",
"material_number": "12733809",
"price": "129.12",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578710",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter 150mm stainless",
"item_id": "gr0000001344929",
"material_number": "12733809",
"price": "129.12",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578710",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CAT
Zijsnijtang RVS 125mm
ERIKS Artikelnr: 12733807
Catalogusartikelnr 1: 030-0712-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter 125mm stainless",
"item_id": "gr0000001345458",
"material_number": "12733807",
"price": "201.68",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578710",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter 125mm stainless",
"item_id": "gr0000001345458",
"material_number": "12733807",
"price": "201.68",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578710",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CAT
Zijsnijtang RVS 130mm
ERIKS Artikelnr: 12733808
Catalogusartikelnr 1: 030-0713-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutter 130mm stainless",
"item_id": "gr0000001345579",
"material_number": "12733808",
"price": "168.3",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578710",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter 130mm stainless",
"item_id": "gr0000001345579",
"material_number": "12733808",
"price": "168.3",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578710",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|