|
FACOM
Reservebekken U.312G210 - 210mm
ERIKS Artikelnr: 23448930
Catalogusartikelnr 1: U.312G210
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "u.312g210 3 legs set. 210 mm capacity",
"item_id": "gr0000000628837",
"material_number": "23448930",
"price": "68.43",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0173_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.312g210 3 legs set. 210 mm capacity",
"item_id": "gr0000000628837",
"material_number": "23448930",
"price": "68.43",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0173_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Reservebekken U.312G110 - 110mm
ERIKS Artikelnr: 23448928
Catalogusartikelnr 1: U.312G110
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "u.312g110 3 legs set, 110 mm capacity",
"item_id": "gr0000000665317",
"material_number": "23448928",
"price": "56.89",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0173_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.312g110 3 legs set, 110 mm capacity",
"item_id": "gr0000000665317",
"material_number": "23448928",
"price": "56.89",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0173_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Reservebekken U.312G160 - 160mm
ERIKS Artikelnr: 23448929
Catalogusartikelnr 1: U.312G160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "u.312g160 3 legs set. 160 mm capacity",
"item_id": "gr0000000716997",
"material_number": "23448929",
"price": "62.67",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0173_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.312g160 3 legs set. 160 mm capacity",
"item_id": "gr0000000716997",
"material_number": "23448929",
"price": "62.67",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0173_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Reservebekken U.312G260 - 260mm
ERIKS Artikelnr: 23448931
Catalogusartikelnr 1: U.312G260
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "u.312g260 3 legs set. 280 mm capacity",
"item_id": "gr0000000756941",
"material_number": "23448931",
"price": "74.22",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0173_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.312g260 3 legs set. 280 mm capacity",
"item_id": "gr0000000756941",
"material_number": "23448931",
"price": "74.22",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0173_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|