GEDORE
Separatie- en montagevork 18 mm
ERIKS Artikelnr: 23086423
Catalogusartikelnr 1: 8029210
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dismantling and assembly fork 18 mm",
"item_id": "gr0000000676722",
"material_number": "23086423",
"price": "52.32",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dismantling and assembly fork 18 mm",
"item_id": "gr0000000676722",
"material_number": "23086423",
"price": "52.32",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Separatie- en montagevork 23 mm
ERIKS Artikelnr: 23085186
Catalogusartikelnr 1: 8029480
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dismantling and assembly fork 23 mm",
"item_id": "gr0000000732628",
"material_number": "23085186",
"price": "65.39",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dismantling and assembly fork 23 mm",
"item_id": "gr0000000732628",
"material_number": "23085186",
"price": "65.39",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Separatie- en montagevork 29 mm
ERIKS Artikelnr: 23086419
Catalogusartikelnr 1: 8029560
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dismantling and assembly fork 29 mm",
"item_id": "gr0000000651926",
"material_number": "23086419",
"price": "71.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dismantling and assembly fork 29 mm",
"item_id": "gr0000000651926",
"material_number": "23086419",
"price": "71.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GEDORE
Separatie- en montagevork 40 mm
ERIKS Artikelnr: 23086417
Catalogusartikelnr 1: 8029640
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dismantling and assembly fork 40 mm",
"item_id": "gr0000000713451",
"material_number": "23086417",
"price": "78.48",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dismantling and assembly fork 40 mm",
"item_id": "gr0000000713451",
"material_number": "23086417",
"price": "78.48",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
GEDORE
Separatie- en montagevork 45 mm
ERIKS Artikelnr: 23086415
Catalogusartikelnr 1: 8085040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dismantling and assembly fork 45 mm",
"item_id": "gr0000000616495",
"material_number": "23086415",
"price": "85.01",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dismantling and assembly fork 45 mm",
"item_id": "gr0000000616495",
"material_number": "23086415",
"price": "85.01",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0348_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}