BAHCO
Handzaagblad lengte 320 mm
ERIKS Artikelnr: 23115469
Catalogusartikelnr 1: 51-12
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "handsawblade length 320 mm, teeth per inch , thickness mm",
"item_id": "gr0000000753709",
"material_number": "23115469",
"price": "5.47",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 320 mm, teeth per inch , thickness mm",
"item_id": "gr0000000753709",
"material_number": "23115469",
"price": "5.47",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BAHCO
Handzaagblad lengte 530 mm
ERIKS Artikelnr: 23115454
Catalogusartikelnr 1: 51-21
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "handsawblade length 530 mm",
"item_id": "gr0000000728383",
"material_number": "23115454",
"price": "7.28",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 530 mm",
"item_id": "gr0000000728383",
"material_number": "23115454",
"price": "7.28",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BAHCO
Handzaagblad lengte 607 mm
ERIKS Artikelnr: 23115455
Catalogusartikelnr 1: 51-24
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "handsawblade length 607 mm",
"item_id": "gr0000000746304",
"material_number": "23115455",
"price": "7.83",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 607 mm",
"item_id": "gr0000000746304",
"material_number": "23115455",
"price": "7.83",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BAHCO
Handzaagblad lengte 759 mm
ERIKS Artikelnr: 23115456
Catalogusartikelnr 1: 51-30
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "handsawblade length 759 mm",
"item_id": "gr0000000669148",
"material_number": "23115456",
"price": "8.72",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 759 mm",
"item_id": "gr0000000669148",
"material_number": "23115456",
"price": "8.72",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BAHCO
Handzaagblad lengte 810 mm
ERIKS Artikelnr: 11872081
Catalogusartikelnr 1: 51-32
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "handsawblade length 810 mm",
"item_id": "gr0000000700001",
"material_number": "11872081",
"price": "9.12",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handsawblade length 810 mm",
"item_id": "gr0000000700001",
"material_number": "11872081",
"price": "9.12",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
BAHCO
Beugelzaagblad 36"
ERIKS Artikelnr: 23115457
Catalogusartikelnr 1: 51-36
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "spareblade bow saws - dry wood",
"item_id": "gr0000000466737",
"material_number": "23115457",
"price": "9.49",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spareblade bow saws - dry wood",
"item_id": "gr0000000466737",
"material_number": "23115457",
"price": "9.49",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0012",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}