|
FACOM
Verstelbare winkelhaak - 150mm
ERIKS Artikelnr: 23445932
Catalogusartikelnr 1: 817.15
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "817.15 bevel",
"item_id": "gr0000000689774",
"material_number": "23445932",
"price": "90.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0050_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "817.15 bevel",
"item_id": "gr0000000689774",
"material_number": "23445932",
"price": "90.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0050_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Verstelbare winkelhaak - 200mm
ERIKS Artikelnr: 23445933
Catalogusartikelnr 1: 817.20
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "817.20 verstelb. winkelhaak 200mm",
"item_id": "gr0000000617045",
"material_number": "23445933",
"price": "93.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0050_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "817.20 verstelb. winkelhaak 200mm",
"item_id": "gr0000000617045",
"material_number": "23445933",
"price": "93.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0050_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Verstelbare winkelhaak - 300mm
ERIKS Artikelnr: 23445935
Catalogusartikelnr 1: 817.30
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "817.30 verstelb. winkelhaak 300mm",
"item_id": "gr0000000718685",
"material_number": "23445935",
"price": "153",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0050_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "817.30 verstelb. winkelhaak 300mm",
"item_id": "gr0000000718685",
"material_number": "23445935",
"price": "153",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0050_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|