|
MITUTOYO
Diepteschuifmaat met meetklok 150 mm - artnr. 527-301-50
ERIKS Artikelnr: 23141478
Catalogusartikelnr 1: 527-301-50
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dial depth gauge 150mm - artnr. 527-301-50",
"item_id": "gr0000000762956",
"material_number": "23141478",
"price": "276",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr_ec000157_0348_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dial depth gauge 150mm - artnr. 527-301-50",
"item_id": "gr0000000762956",
"material_number": "23141478",
"price": "276",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr_ec000157_0348_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Diepteschuifmaat met meetklok 200 mm - artnr. 527-302-50
ERIKS Artikelnr: 23141479
Catalogusartikelnr 1: 527-302-50
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dial depth gauge 200mm - artnr. 527-302-50",
"item_id": "gr0000000520848",
"material_number": "23141479",
"price": "291.64",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr_ec000157_0348_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dial depth gauge 200mm - artnr. 527-302-50",
"item_id": "gr0000000520848",
"material_number": "23141479",
"price": "291.64",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr_ec000157_0348_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|