|
FORTIS
Afschrijfschuifmaat met fijninstelling 160mm
ERIKS Artikelnr: 14567555
Catalogusartikelnr 1: 40860160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "scriber callipers with prec. adjustment 160mm",
"item_id": "g1579278067599977",
"material_number": "14567555",
"price": "163.91",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber callipers with prec. adjustment 160mm",
"item_id": "g1579278067599977",
"material_number": "14567555",
"price": "163.91",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Afschrijfschuifmaat met fijninstelling 250mm
ERIKS Artikelnr: 14567556
Catalogusartikelnr 1: 40860250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "scriber callipers with prec. adjustment 250mm",
"item_id": "g1579278067600232",
"material_number": "14567556",
"price": "198.36",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber callipers with prec. adjustment 250mm",
"item_id": "g1579278067600232",
"material_number": "14567556",
"price": "198.36",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Afschrijfschuifmaat met fijninstelling 300mm
ERIKS Artikelnr: 14567557
Catalogusartikelnr 1: 40860300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "scriber callipers with prec. adjustment 300mm",
"item_id": "g1579278067600129",
"material_number": "14567557",
"price": "255.89",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber callipers with prec. adjustment 300mm",
"item_id": "g1579278067600129",
"material_number": "14567557",
"price": "255.89",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORTIS
Afschrijfschuifmaat met fijninstelling 500mm
ERIKS Artikelnr: 14567558
Catalogusartikelnr 1: 40860500
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "scriber callipers with prec. adjustment 500mm",
"item_id": "g1579278067600038",
"material_number": "14567558",
"price": "396.67",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber callipers with prec. adjustment 500mm",
"item_id": "g1579278067600038",
"material_number": "14567558",
"price": "396.67",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|