|
HELIOS PREISSER
Kraspen gehard voor hoogtekrasser 270mm
ERIKS Artikelnr: 14593179
Catalogusartikelnr 1: 48371020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "anreißnadel gehärtet für height gauge 270mm",
"item_id": "g1579278067987406",
"material_number": "14593179",
"price": "219.83",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anreißnadel gehärtet für height gauge 270mm",
"item_id": "g1579278067987406",
"material_number": "14593179",
"price": "219.83",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Kraspen HM voor hoogtekrasser 270mm
ERIKS Artikelnr: 14593181
Catalogusartikelnr 1: 48371025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "carbide scriber for height gauge 270mm",
"item_id": "g1579278067987640",
"material_number": "14593181",
"price": "285.42",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide scriber for height gauge 270mm",
"item_id": "g1579278067987640",
"material_number": "14593181",
"price": "285.42",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Kraspen HM gebogen voor hoogtekrasser 270mm
ERIKS Artikelnr: 14593180
Catalogusartikelnr 1: 48371035
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "carbide scriber offset for height gauge 270mm",
"item_id": "g1579278067987409",
"material_number": "14593180",
"price": "325.91",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide scriber offset for height gauge 270mm",
"item_id": "g1579278067987409",
"material_number": "14593180",
"price": "325.91",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Kraspen gehard gebogen voor hoogtekrasser 270mm
ERIKS Artikelnr: 14593178
Catalogusartikelnr 1: 48371030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hardened scriber offset for height gauge 270mm",
"item_id": "g1579278067987401",
"material_number": "14593178",
"price": "256.47",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hardened scriber offset for height gauge 270mm",
"item_id": "g1579278067987401",
"material_number": "14593178",
"price": "256.47",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Kraspen HM-uitvoering voor hoogtekrasser 150mm
ERIKS Artikelnr: 14593176
Catalogusartikelnr 1: 48371015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "scriber c for for height gauge 150mm",
"item_id": "g1579278067987525",
"material_number": "14593176",
"price": "266.13",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber c for for height gauge 150mm",
"item_id": "g1579278067987525",
"material_number": "14593176",
"price": "266.13",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Kraspen HM-uitvoering voor hoogtekrasser 75mm
ERIKS Artikelnr: 14593177
Catalogusartikelnr 1: 48371010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "scriber c for for height gauge 75mm",
"item_id": "g1579278067987352",
"material_number": "14593177",
"price": "239.12",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber c for for height gauge 75mm",
"item_id": "g1579278067987352",
"material_number": "14593177",
"price": "239.12",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Kraspen voor hoogtekrasser 300mm
ERIKS Artikelnr: 13394674
Catalogusartikelnr 1: 48370304
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "scriber for height gauge 300mm",
"item_id": "g1579278039567106",
"material_number": "13394674",
"price": "0",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|