|
FORMAT
Precisie-veerpasser 150mm
ERIKS Artikelnr: 23422973
Catalogusartikelnr 1: 48130150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "prec. spring compasses 150mm",
"item_id": "gr0000000475561",
"material_number": "23422973",
"price": "5.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. spring compasses 150mm",
"item_id": "gr0000000475561",
"material_number": "23422973",
"price": "5.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Precisie-veerpasser 200mm
ERIKS Artikelnr: 23422974
Catalogusartikelnr 1: 48130200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "prec. spring compasses 200mm",
"item_id": "gr0000000489083",
"material_number": "23422974",
"price": "8.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. spring compasses 200mm",
"item_id": "gr0000000489083",
"material_number": "23422974",
"price": "8.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Precisie-veerpasser 250mm
ERIKS Artikelnr: 23422975
Catalogusartikelnr 1: 48130250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "prec. spring compasses 250mm",
"item_id": "gr0000000645371",
"material_number": "23422975",
"price": "9.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. spring compasses 250mm",
"item_id": "gr0000000645371",
"material_number": "23422975",
"price": "9.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|