|
FORMAT
Steekpasser met instelboog 150mm
ERIKS Artikelnr: 23422969
Catalogusartikelnr 1: 48120150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "divider with wing 150mm",
"item_id": "gr0000000476875",
"material_number": "23422969",
"price": "6.04",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "divider with wing 150mm",
"item_id": "gr0000000476875",
"material_number": "23422969",
"price": "6.04",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0023_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Steekpasser met instelboog 200mm
ERIKS Artikelnr: 23422970
Catalogusartikelnr 1: 48120200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "divider with wing 200mm",
"item_id": "gr0000000512629",
"material_number": "23422970",
"price": "9.99",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "divider with wing 200mm",
"item_id": "gr0000000512629",
"material_number": "23422970",
"price": "9.99",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0023_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Steekpasser met instelboog 250mm
ERIKS Artikelnr: 23422971
Catalogusartikelnr 1: 48120250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "divider with wing 250mm",
"item_id": "gr0000000445754",
"material_number": "23422971",
"price": "12.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "divider with wing 250mm",
"item_id": "gr0000000445754",
"material_number": "23422971",
"price": "12.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0023_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Steekpasser met instelboog 300mm
ERIKS Artikelnr: 23422972
Catalogusartikelnr 1: 48120300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "divider with wing 300mm",
"item_id": "gr0000000753315",
"material_number": "23422972",
"price": "15.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "divider with wing 300mm",
"item_id": "gr0000000753315",
"material_number": "23422972",
"price": "15.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0023_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|