|
ESCHENBACH
Inklapbare loep 3,5-voudige vergroting Ø 50mm
ERIKS Artikelnr: 23422526
Catalogusartikelnr 1: 45020035
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fold.pocket magnif. 3,5xd50mm eschenbach",
"item_id": "gr0000000748588",
"material_number": "23422526",
"price": "45.49",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fold.pocket magnif. 3,5xd50mm eschenbach",
"item_id": "gr0000000748588",
"material_number": "23422526",
"price": "45.49",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ESCHENBACH
Inklapbare loep 6-voudige vergroting Ø 30mm
ERIKS Artikelnr: 23422527
Catalogusartikelnr 1: 45020060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fold.pocket magnifie r 6xd30mm eschenbach",
"item_id": "gr0000000754629",
"material_number": "23422527",
"price": "38.36",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fold.pocket magnifie r 6xd30mm eschenbach",
"item_id": "gr0000000754629",
"material_number": "23422527",
"price": "38.36",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|