|
SCHWEIZER
Loeplamp met verlichting Tech-Line 2xD 120mm
ERIKS Artikelnr: 14028136
Catalogusartikelnr 1: 45290007
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnifier light tech-line2xd 120mm",
"item_id": "g1579278039575460",
"material_number": "14028136",
"price": "325.11",
"item_brand": "schweizer",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr1000488936222447",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnifier light tech-line2xd 120mm",
"item_id": "g1579278039575460",
"material_number": "14028136",
"price": "325.11",
"item_brand": "schweizer",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr1000488936222447",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|