|
MITUTOYO
ABSOLUTE Digimatic meetklok ID-B 5 mm / 0,001 mm - artnr. 543-585
ERIKS Artikelnr: 23143706
Catalogusartikelnr 1: 543-585
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "absolute digimatic indicator id-b 5mm / 0,001mm - artnr. 543-585",
"item_id": "gr0000000663224",
"material_number": "23143706",
"price": "374.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0371_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "absolute digimatic indicator id-b 5mm / 0,001mm - artnr. 543-585",
"item_id": "gr0000000663224",
"material_number": "23143706",
"price": "374.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0371_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Digimatic meetklok ID-H 30,4 mm - artnr. 543-561D
ERIKS Artikelnr: 23143699
Catalogusartikelnr 1: 543-561D
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "digimatic indicator id-h 30,4mm - artnr. 543-561d",
"item_id": "gr0000000688483",
"material_number": "23143699",
"price": "840.88",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0371_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "digimatic indicator id-h 30,4mm - artnr. 543-561d",
"item_id": "gr0000000688483",
"material_number": "23143699",
"price": "840.88",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0371_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
Digimatic meetklok ID-H 60,9 mm - artnr. 543-563D
ERIKS Artikelnr: 23143700
Catalogusartikelnr 1: 543-563D
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "digimatic indicator id-h 60,9mm - artnr. 543-563d",
"item_id": "gr0000000542317",
"material_number": "23143700",
"price": "1041.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0371_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "digimatic indicator id-h 60,9mm - artnr. 543-563d",
"item_id": "gr0000000542317",
"material_number": "23143700",
"price": "1041.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0371_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|