|
FORMAT
Scharnierend meetstatief 600N magnetisch 280mm
ERIKS Artikelnr: 14051043
Catalogusartikelnr 1: 43280007
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "artic. meas. stand 600n magnetic 280mm",
"item_id": "g1579278039573695",
"material_number": "14051043",
"price": "61.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "artic. meas. stand 600n magnetic 280mm",
"item_id": "g1579278039573695",
"material_number": "14051043",
"price": "61.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Scharnierend meetstatief 600N magnetisch 340mm
ERIKS Artikelnr: 13584972
Catalogusartikelnr 1: 43280010
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "artic. meas. stand 600n magnetic 340mm",
"item_id": "g1579278039565392",
"material_number": "13584972",
"price": "0",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Scharnierend meetstatief 800N magnetisch 180mm
ERIKS Artikelnr: 14051041
Catalogusartikelnr 1: 43280001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "artic. meas. stand 800n magnetic 180mm",
"item_id": "g1579278039573931",
"material_number": "14051041",
"price": "63.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "artic. meas. stand 800n magnetic 180mm",
"item_id": "g1579278039573931",
"material_number": "14051041",
"price": "63.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Scharnierend meetstatief 300N magnetisch 180mm
ERIKS Artikelnr: 14569827
Catalogusartikelnr 1: 43280004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "artic. meas. stand 300n magnetic 180mm",
"item_id": "g1579278039573883",
"material_number": "14569827",
"price": "53.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "artic. meas. stand 300n magnetic 180mm",
"item_id": "g1579278039573883",
"material_number": "14569827",
"price": "53.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|