|
HELIOS PREISSER
Datakabel 9-polig sub-D-bus 2m
ERIKS Artikelnr: 23420878
Catalogusartikelnr 1: 40250002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "data cable 9-pole sub-d bushing 2m",
"item_id": "gr0000000705225",
"material_number": "23420878",
"price": "149.57",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "data cable 9-pole sub-d bushing 2m",
"item_id": "gr0000000705225",
"material_number": "23420878",
"price": "149.57",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Datakabel Digimatic voor Digimatic-interface 2 m
ERIKS Artikelnr: 23420879
Catalogusartikelnr 1: 40250102
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "preisser datakabel digitale matic",
"item_id": "gr0000000493475",
"material_number": "23420879",
"price": "148.72",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "preisser datakabel digitale matic",
"item_id": "gr0000000493475",
"material_number": "23420879",
"price": "148.72",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|