|
FORMAT
Klokschuifmaat 150mm 1/100
ERIKS Artikelnr: 14050977
Catalogusartikelnr 1: 40132150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dial calipers 150mm 1/100",
"item_id": "g1579278039571660",
"material_number": "14050977",
"price": "62.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936222815",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dial calipers 150mm 1/100",
"item_id": "g1579278039571660",
"material_number": "14050977",
"price": "62.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936222815",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|