FORMAT
Schuifmaat vast- zetmechanisme roestvrij 150mm
ERIKS Artikelnr: 23141269
Catalogusartikelnr 1: 40010151
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "pocket calipers w. lock- stainless 150mm",
"item_id": "gr0000000754671",
"material_number": "23141269",
"price": "30.82",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers w. lock- stainless 150mm",
"item_id": "gr0000000754671",
"material_number": "23141269",
"price": "30.82",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0011_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Schuifmaat vast- zetmechanisme roestvrij 200mm
ERIKS Artikelnr: 12596221
Catalogusartikelnr 1: 40010201
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "pocket calipers w. lock- stainless 200mm",
"item_id": "gr0000001268632",
"material_number": "12596221",
"price": "43.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers w. lock- stainless 200mm",
"item_id": "gr0000001268632",
"material_number": "12596221",
"price": "43.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0011_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Schuifmaat vast- zetmechanisme roestvrij 300mm
ERIKS Artikelnr: 12596222
Catalogusartikelnr 1: 40010301
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "pocket calipers w. lock- stainless 300mm",
"item_id": "gr0000001265585",
"material_number": "12596222",
"price": "82.04",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers w. lock- stainless 300mm",
"item_id": "gr0000001265585",
"material_number": "12596222",
"price": "82.04",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0011_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}