STANLEY
Fatmax MLH waterpas, magnetisch 400mm - artnr. 1-42-421
ERIKS Artikelnr: 12145470
Catalogusartikelnr 1: 1-42-421
Prijs (Per stuk) :
Verpakking per 4 stuk
{"addToCartPD":{
"item_name": "1-42-421 fatmax mlh waterpas magnetisch 400mm",
"item_id": "gr0000000646619",
"material_number": "12145470",
"price": "60.98",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0035_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-42-421 fatmax mlh waterpas magnetisch 400mm",
"item_id": "gr0000000646619",
"material_number": "12145470",
"price": "60.98",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0035_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
STANLEY
Fatmax MLH waterpas, magnetisch 500mm - artnr. 1-42-422
ERIKS Artikelnr: 12145471
Catalogusartikelnr 1: 1-42-422
Prijs (Per stuk) :
Verpakking per 4 stuk
{"addToCartPD":{
"item_name": "1-42-422 fatmax mlh waterpas magnetisch 500mm",
"item_id": "gr0000000757832",
"material_number": "12145471",
"price": "65.88",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0035_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-42-422 fatmax mlh waterpas magnetisch 500mm",
"item_id": "gr0000000757832",
"material_number": "12145471",
"price": "65.88",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0035_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
STANLEY
Fatmax MLH waterpas, magnetisch 600mm - artnr. 1-42-423
ERIKS Artikelnr: 12145472
Catalogusartikelnr 1: 1-42-423
Prijs (Per stuk) :
Verpakking per 4 stuk
{"addToCartPD":{
"item_name": "1-42-423 fatmax mlh waterpas magnetisch 600mm",
"item_id": "gr0000000744270",
"material_number": "12145472",
"price": "71.96",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0035_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-42-423 fatmax mlh waterpas magnetisch 600mm",
"item_id": "gr0000000744270",
"material_number": "12145472",
"price": "71.96",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0035_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}