STANLEY
Fatmax Pro magnetische waterpas 400mm - artnr. 0-43-617
ERIKS Artikelnr: 12145508
Catalogusartikelnr 1: 0-43-617
Prijs (Per stuk) :
Verpakking per 4 stuk
{"addToCartPD":{
"item_name": "0-43-617 fatmax pro magnetische waterpas - 400mm",
"item_id": "gr0000000636152",
"material_number": "12145508",
"price": "48.96",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0-43-617 fatmax pro magnetische waterpas - 400mm",
"item_id": "gr0000000636152",
"material_number": "12145508",
"price": "48.96",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
STANLEY
Fatmax Pro magnetische waterpas 600mm - artnr. 0-43-625
ERIKS Artikelnr: 12145510
Catalogusartikelnr 1: 0-43-625
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "0-43-625 fatmax pro magnetische waterpas - 600mm",
"item_id": "gr0000000764892",
"material_number": "12145510",
"price": "57.51",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0-43-625 fatmax pro magnetische waterpas - 600mm",
"item_id": "gr0000000764892",
"material_number": "12145510",
"price": "57.51",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
STANLEY
Fatmax Pro magnetische waterpas 900mm - artnr. 0-43-637
ERIKS Artikelnr: 12145512
Catalogusartikelnr 1: 0-43-637
Prijs (Per stuk) :
Verpakking per 3 stuk
{"addToCartPD":{
"item_name": "0-43-637 fatmax pro magnetische waterpas - 900mm",
"item_id": "gr0000000680643",
"material_number": "12145512",
"price": "70.29",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0-43-637 fatmax pro magnetische waterpas - 900mm",
"item_id": "gr0000000680643",
"material_number": "12145512",
"price": "70.29",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
STANLEY
Fatmax Pro magnetische waterpas 1200mm - artnr. 0-43-649
ERIKS Artikelnr: 12145517
Catalogusartikelnr 1: 0-43-649
Prijs (Per stuk) :
Verpakking per 3 stuk
{"addToCartPD":{
"item_name": "0-43-649 fatmax pro magnetische waterpas - 1200mm",
"item_id": "gr0000000695133",
"material_number": "12145517",
"price": "89.51",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0-43-649 fatmax pro magnetische waterpas - 1200mm",
"item_id": "gr0000000695133",
"material_number": "12145517",
"price": "89.51",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
STANLEY
Fatmax Pro magnetische waterpas 2000mm - artnr. 0-43-679
ERIKS Artikelnr: 12145518
Catalogusartikelnr 1: 0-43-679
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "0-43-679 fatmax pro magnetische waterpas - 2000 mm",
"item_id": "gr0000000736499",
"material_number": "12145518",
"price": "127.94",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0-43-679 fatmax pro magnetische waterpas - 2000 mm",
"item_id": "gr0000000736499",
"material_number": "12145518",
"price": "127.94",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0045_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}