|
FACOM
Magnetische trapeziumvormige waterpas 250mm
ERIKS Artikelnr: 11953025
Catalogusartikelnr 1: 307BM.25
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "307bm.25 magnetic trapez level 25 cm",
"item_id": "gr0000001122735",
"material_number": "11953025",
"price": "54.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0022_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "307bm.25 magnetic trapez level 25 cm",
"item_id": "gr0000001122735",
"material_number": "11953025",
"price": "54.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0022_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Magnetische trapeziumvormige waterpas 400mm
ERIKS Artikelnr: 11953026
Catalogusartikelnr 1: 307BM.40
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "307bm.40 magnetic trapez level 40 cm",
"item_id": "gr0000001129642",
"material_number": "11953026",
"price": "61.06",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0022_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "307bm.40 magnetic trapez level 40 cm",
"item_id": "gr0000001129642",
"material_number": "11953026",
"price": "61.06",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0022_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|